noscriptFirechief PYROFLOW PASSSIVE FIRE SUPPRESSION GRANULES 12.5kg PAPER BAG 142-1000 | Cromwell Tools

Firechief

PYROFLOW PASSSIVE FIRE SUPPRESSION GRANULES 12.5kg PAPER BAG

SKU:

FCF9947109P

MPN:

142-1000

£134.00

Ex VAT

£160.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Firechief® PyroFlow passive fire suppression granules are a game-changer for eco-friendly fire suppression. Crafted from expanded glass granulate, this innovative agent is a sustainable solution for preventing and fighting fires in Lithium-ion battery environments. The lightweight spheres, made of foamed recycled glass, form a noncombustible, mineral-based composition.


    Features and Benefits
    • Non-toxic, eco-friendly mineral-based granule for versatile applications
    • Functions as a thermally stable packaging filler, enhancing safety in the presence of Lithium-ion batteries
    • Smothers, suppresses and encapsulates Lithium-ion batteries during thermal runaway incidents
    • Effectively binds liquids and filters gases for comprehensive fire suppression


    Typical Applications
    • Manufacturing locations
    • Industrial settings
    • Research and development laboratories


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Firechief

    EAN

    5055377963774

    ECLASS Code

    40049100

    Length

    80cm

    Material

    Mineral-Based

    MFR Part No.

    142-1000

    Type

    Fire Suppression Granules

    UNSPSC Code

    46191500