£36.79
Ex VAT
£44.15
Inc VAT
Product Details
Product Specification
This Rotary Hand Bell offers a straightforward and reliable method for raising alarms without the need for electricity or batteries, featuring a hand-operated design where the dome is turned manually, striking a metal clanger inside to produce a loud ringing sound. Constructed with a diecast aluminium base plate and dome, it's both robust and durable, ensuring the bell stands up to the demands of outdoor and industrial settings. The bell comes complete with fixings for easy installation, thanks to its pre-drilled base, and it's capable of generating 60dB of sound at a distance of up to 35m.
Features and Benefits
• Durable and robust Diecast Aluminium Construction is ideal for outdoor use
• 35dB(A) output ensures the alarm is heard clearly up to 35m away
• Comes pre-drilled with fixings for easy installation
• Hand-operated, no electricity or batteries needed
Attribute | Value |
---|---|
Brand | Firechief |
EAN | 5055377900311 |
ECLASS Code | 40049100 |
Material | Aluminium |
MFR Part No. | 116-1100 |
Sound Level | 60dB |
Type | Hand Bell |
UNSPSC Code | 46191500 |