noscriptDorgard SMARTSOUND NOISE FILTERING DOOR HOLDER BLACK DGSMARTBLACK | Cromwell Tools

Dorgard

SMARTSOUND NOISE FILTERING DOOR HOLDER BLACK

SKU:

MTL9491885P

MPN:

DGSMARTBLACK

£139.00

Ex VAT

£166.80

Inc VAT

IN STOCK (2)

    Product Details

    The SmartSound Dorgard Noise Filtering Door Holder is tailored for noisy environments, ensuring reliable fire safety. It operates like the original Dorgard but includes noise filtering technology which distinguishes fire alarms from background noise, guaranteeing prompt door closure during emergencies. With wireless installation and compatibility with fire doors, it's easy to integrate into existing systems.


    Features and Benefits
    • Set up in minutes without wires
    • Runs on standard C-size batteries, included in the price, lasting up to 36 months
    • Automatically responds to fire alarms, enhanced by SmartSound Technology, unaffected by vacuum cleaner noise
    • Fits any decor, available in Black or White, with an unobtrusive footprint
    • Plunger grips floor firmly, with optional floor plate (MTL9490385B) for added grip on slippery surfaces or heavy doors
    • Holds doors open at any angle, with a foot-operated release for convenience
    • Compliant with fire safety regulations, failsafe mode ensures door closure during battery failure
    • Improves wheelchair access, aligning with Equalities Act 2010 standards
    • Interchangeable with standard Dorgard models, utilising existing floor plates and ferrules


    Typical Applications
    • Fire doors


    Standards
    • CE
    • UKCA
    • FD60 Rated
    • EN 1155
    • EN 1634


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Dorgard

    EAN

    5060165910717

    ECLASS Code

    40049100

    Length

    195mm

    Material

    ABS Plastic

    MFR Part No.

    DGSMARTBLACK

    Type

    Door Holder

    UNSPSC Code

    46191500