£0.56
Ex VAT
£0.67
Inc VAT
9 Variations Available
Product Details
Product Specification
Choose from a range of disposable syringes, available in a range of sizes. The syringes are individually wrapped for safety and hygiene, and can be used for general purpose injection and aspiration.
Features and Benefits
• Single use syringes wrapped individually for hygiene
• Latex-free syringes are made from polypropylene and elatomer
• For general purpose use
Attribute | Value |
---|---|
Brand | Safety First Aid |
Capacity | 5ml |
ECLASS Code | 40020300 |
MFR Part No. | 21219K |
Pack Quantity | Single Pack |
Type | Syringe |
UNSPSC Code | 42171702 |