£83.49
Ex VAT
£100.19
Inc VAT
Product Details
Product Specification
Designed to assist patients when getting on and off an examination couch, this couch step is a simple and cost-effective way of helping patients who are less mobile or shorter. With a tubular steel construction and non-slip feet, the couch step is an essential item in most GP surgeries and similar medical and First Aid rooms.
Features and Benefits
• Easy to clean
• Lightweight step allows the product to be easily moved as and when needed
• Maximum load of up to 159kg
• Non-slip feet protect flooring, increase stability and safety
• Manufactured from tubular steel for durability and resilience
Typical Applications
• GP Surgeries
• Schools
• Hotels
• Offices
Attribute | Value |
---|---|
Brand | Reliance Medical |
Colour | Grey |
ECLASS Code | 40020300 |
Height | 40 |
Length | 30 |
MFR Part No. | 7551 |
Pack Quantity | Single Pack |
Type | Couch Step |
UNSPSC Code | 42171702 |
Width | 30 |