£297.00
Ex VAT
£356.40
Inc VAT
Product Details
Product Specification
Designed to make transporting key medical equipment easy, this surgical instrument trolley is manufactured from steel and possesses three generously sized shelves. The top shelf is the ideal height so that nursing staff or first aiders have a clean stable environment on which to work. Each shelf has a three-sided guard rail to prevent items from rolling off, and the steel construction makes surface cleaning and disinfecting simple. The four castors also feature locking pedals to provide stability when in use.
Features and Benefits
• Castored feet with locking pedals for optimum manoeuvrability
• Capacity of up to 140kg to hold an ample amount of medical equipment
• Three 'lipped' shelves for larger item storage
• Each shelf has a three-sided guard rail to prevent items from rolling off
• Steel construction makes for a durable product and allows for easy cleaning
• The top shelf is the ideal height for easy retrieval of key medical equipment
Typical Applications
• Medical
Standards
• HSE Approved
Attribute | Value |
---|---|
Brand | Reliance Medical |
Colour | Silver |
ECLASS Code | 40020300 |
Height | 90cm |
Length | 62cm |
MFR Part No. | 7553 |
Pack Quantity | Single Pack |
Type | Instrument Trolley |
UNSPSC Code | 42171702 |
Width | 45cm |