£16.99
Ex VAT
£20.39
Inc VAT
Product Details
Product Specification
Essential extriction collar for transporting patients and promotes neutral spine alignment. It can also be used to help relieve pain associated with whip lash or neck and back muscle injuries.
The collar folds flat which makes it easy to store.
It is not recommend to wear this collar for long periods of time because it may mask symptoms of a more serious problem.
Features:
• Fully adjust to size
• Supports neutral spine alignment after trauma
Specification:
• Size: 56 (L) x 16 (W) x 1cm (H)
• Weight: 110g
Attribute | Value |
---|---|
Brand | Medikit |
EAN | 5060147333923 |
ECLASS Code | 40020300 |
MFR Part No. | 98240 |
Type | Neck Brace |
UNSPSC Code | 42171702 |