£43.49
Ex VAT
£52.19
Inc VAT
Product Details
Product Specification
The HSE standard first aid kits are ideal for small workplaces.
Features and Benefits
• Supplied in a durable ABS (Acrylonitrile Butadiene Styrene) plastic case with compartments for tidy storage
• Supplied with a wall mounting bracket to locate kit where its most needed
Contents
• 1x guidance leaflet
• 20x individually wrapped sterile adhesive plasters
• 2x no.16 sterile eye pad
• 4x triangular bandage
• 6x safety pins
• 6x medium sterile dressing (12cm x 12cm)
• 2x large dressing (18cm x 18cm)
• 6x alcohol-free cleansing wipes
• 1x pair of disposable gloves
• 1x emergency foil blanket
• 1x microporous tape
• 1x first aid scissors
• 2x steropore dressings
• 2x low adherent pads
• 1x personal protection pack
Standards
• HSE compliant
Attribute | Value |
---|---|
Brand | Medikit |
Contents | 10 Person: Guidance leaflet: 1 Alcohol-free cleansing wipes: 6 Disposable gloves: 1 pair Emergency foil blanket: 1 First aid scissors: 1 Individually wrapped sterile adhesive plasters: 20 Large dressing (18cm x 18cm): 2 Low adherent pads: 2 Medium sterile dressing (12cm x 12cm): 6 Microporous tape: 1 No.16 sterile eye pad: 2 Personal protection pack: 1 Safety pins: 6 Steropore dressings: 2 Triangular bandage: 4 |
ECLASS Code | 40020301 |
MFR Part No. | 33106ABX |
Number of Persons | 10 |
Product Type | First Aid Kit |
UNSPSC Code | 42172001 |