Reliance Medical

2-APPLICATION BODY FLUID CLEAN UP KIT SML INTEGRAL AURA BOX BK/YLW

SKU:

RML9960002R

MPN:

2717

£26.79

Ex VAT

£32.15

Inc VAT

IN STOCK (8)

    Product Details

    This Bio-Hazard 2-application kit contains everything required to clean-up in one simple pack. Each incident pack is individually boxed and is stored in a yellow and black aura box for ease of transportation. The kit provides containment and disposal in each application, with enough equipment for 2 applications. The Bio-Hazard application kit also meets the current HSE requirements.


    Features and Benefits
    • Incident packs are individually wrapped for ease
    • Contains two applications worth of equipment
    • Supplied in a robust black and yellow aura box for protection
    • Integral handle on the aura box ensures easy transportation of the kit to the incident site


    Contents
    • Single Application Contains:
    • 1 x Absorbent Granules 10g
    • 1 x Apron, Polythene
    • 1 x Gloves, Pair
    • 1 x Sanitiser Spray 8ml
    • 1 x Scoop Scraper
    • 1 x Tissues, Pack 10
    • 1 x Waste Bag
    • 1 x Wipe, Cleansing
    • 2 x Wipes, Dry


    Typical Applications
    • Warehouses
    • Schools
    • Offices


    Standards
    • HSE Approved


    Product Specification
    Attribute
    Value

    Brand

    Reliance Medical

    Contents

    2 x Absorbent Granules 10g 2 x Apron, Polythene 2 x Gloves, Pair 2 x Sanitiser Spray 8ml 2 x Scoop Scraper 2 x Tissues, Pack 10 2 x Waste Bag 2 x Wipe, Cleansing 4 x Wipes, Dry

    EAN

    5060186991979

    ECLASS Code

    40020301

    MFR Part No.

    2717

    Product Type

    Biohazard First Aid Kit

    UNSPSC Code

    42172001