Medikit

70714 Body Fluid Spill Clean Up Kit 5 Application

SKU:

CTL9969760X

MPN:

70714

£56.49

Ex VAT

£67.79

Inc VAT

IN STOCK (20)

    Product Details

    Ideal for small body fluid spills, the five-person biohazard body fluid clean-up kits from Medikit® provide an all in one response kit that contains everything you need in an emergency.


    Features and Benefits
    • Absorbents rapidly congeal and deodorise the area
    • The disinfectant is highly effective against micro-organisms including fungi, bacteria and viruses
    • Bright and easy to identify design for quick location during an emergency


    Contents
    5x individually boxed incident packs, each containing:
    • 1x super absorbent granules
    • 1x polythene apron
    • 1x pair of gloves
    • 1x polythene oversleeves
    • 1x scoop scraper
    • 1x bio-hazard waste bag
    • 1x antiseptic cleansing wipe
    • 2x non-woven wipes
    • 1x disinfectant


    Typical Applications
    • Industrial
    • Commercial
    • Professional


    Standards
    • Meets current HSE requirements


    Product Specification
    Attribute
    Value

    Brand

    Medikit

    ECLASS Code

    40020301

    MFR Part No.

    70714

    Number of Persons

    5

    Product Type

    Biohazard First Aid Kit

    UNSPSC Code

    42172001