£52.49
Ex VAT
£62.99
Inc VAT
Product Details
Product Specification
This BSi approved large refill content kit is designed for the immediate refreshment of the original kit (RML9960001Q) without the need to purchase a new first aid box.
Designed to meet the updated health and safety standards and regulations, the product is suited for covering up to 100 employees in a low-risk work environment and 25 employees in a high-risk work environment.
Features and Benefits
• Comprehensive kit ensures you have the correct first aid equipment to hand no matter the accident or injury
• Can be inserted into your current First Aid Kit Box (the product is supplied loose and unboxed)
• Simple way of making sure your First Aid Kit meets the updated regulations
• Easy and cost-effective way of replenishing your First Aid Kit for your large workplace
Contents
• 2 x Bandages, Conforming 7.5cm x 4m
• 4 x Bandages, Triangular
• 2 x Dressings, Burn 10cm x 10cm
• 4 x Dressings, Eye Pad
• 4 x Dressings, Finger
• 2 x Dressings, HSE Large 18cm x 18cm
• 8 x Dressings, HSE Medium 12cm x 12cm
• 3 x Foil Blanket, Adult
• 12 x Gloves, Pairs
• 1 x Guidance Leaflet
• 100 x Plasters, Washproof Assorted
• 2 x Resuscitation Face Shields
• 24 x Safety Pins
• 1 x Shears
• 1 x Tape, Microporous 2.5cm x 5m
• 40 x Wipes, Cleansing
Typical Applications
• Construction Sites
• Schools
• Offices
Standards
• Compliant to BS8599-1:2019
Attribute | Value |
---|---|
Brand | Reliance Medical |
Contents | 100 Plasters, Washproof Assorted 12 Gloves, Pairs 1 Guidance Leaflet 1 Shears 1 Tape, Microporous 2.5cm x 5m 24 Safety Pins 2 Bandages, Conforming 7.5cm x 4m 2 Dressings, Burn 10cm x 10cm 2 Dressings, HSE Large 18cm x 18cm 2 Resuscitation Face Shields 3 Foil Blanket, Adult 40 Wipes, Cleansing 4 Bandages, Triangular 4 Dressings, Eye Pad 4 Dressings, Finger 8 Dressings, HSE Medium 12cm x 12cm |
EAN | 5060131886879 |
ECLASS Code | 40020301 |
MFR Part No. | 687 |
Number of Persons | High Risk: 25 employees Low Risk: 100 employees |
Product Type | First Aid Kit Refill |
UNSPSC Code | 42172001 |