£42.49
Ex VAT
£50.99
Inc VAT
3 Variations Available
Product Details
Product Specification
The BS8599-2 compliant motor vehicle first aid kits from MediKit® are designed to suit a motor vehicle size and the number of passengers likely to be in that vehicle. Each kit includes an extensive range of first aid items to suit minor cuts and abrasions in the case of a minor incident or road accident.
Features and Benefits
• Contents are specially selected to suit motor and road related injuries
• All supplied in a zip up nylon pouch or bag with carry handle making this kit easy to transport and keep in the vehicle
• Available in three sizes to suit your vehicle requirements
Typical Applications
• 32462 is for up to 3 passengers - mopeds, motorbikes
• 32466 is for up to 8 passengers - cars, taxis
• 32470 is for up to 16 passengers - minibuses, coaches
Standards
• BS 8599-2
Attribute | Value |
---|---|
Brand | Medikit |
Contents | 1x Heavy Duty First Aid Snips 1x Trauma Dressing 15x18cm 20x Moist Cleansing Wipes 2x Large Adhesive Dressing 7.5cm x 6cm 2x Resusciade 2x Sterile 12 x 12 cm Medium Dressing 2x Trauma Dressing 10x18cm 2x Triangular Bandage 2x Washproof Plasters (Pack of 10) 3x Emergency Foil Blanket - 2.1m x 1.3m 4x Burn Dressing 10 x 10cm 5x Nitrile Disposable Glove - Pair HSE Guidance Leaflet |
ECLASS Code | 40020301 |
MFR Part No. | 32470 |
Number of Persons | 16 |
Product Type | First Aid Kit |
UNSPSC Code | 42172001 |