£8.79
Ex VAT
£10.55
Inc VAT
Product Details
Product Specification
Bum bag first aid kit which is comfortable to wear and perfect for mobility. Wear it and forget it! This first aid kit is great for convenience with all the appropriate content to hand.
Features and Benefits:
• Bag designed for all-weather to protect the content
• Lightweight bag that fits around the wait for comfort
Typical Applications:
• Outdoor walking, climbing, camping or sports
Contents:
• 1 Bandage, Triangular
• 3 Dressing Pads, Low Adherent 5cm x 5cm
• 1 Dressing, Eye Pad
• 1 Dressing, Finger
• 1 Dressing, HSE Medium 12cm x 12cm
• 2 Eye Wash, Pods 20ml
• 1 Forceps
• 1 Gloves, Pair
• 1 Guidance Leaflet
• 2 Plasters, Fabric Anchor
• 20 Plasters, Washproof Assorted
• 2 Plasters, Washproof Fingertip
• 1 Resuscitation Face Shield
• 2 Safety Pins
• 1 Scissors
• 1 Tape, Microporous
• 4 Wipes, Cleansing
Attribute | Value |
---|---|
Brand | Reliance Medical |
Contents | 1 Bandage, Triangular 1 Dressing, Eye Pad 1 Dressing, Finger 1 Dressing, HSE Medium 12cm x 12cm 1 Forceps 1 Gloves, Pair 1 Guidance Leaflet 1 Resuscitation Face Shield 1 Scissors 1 Tape, Microporous 20 Plasters, Washproof Assorted 2 Eye Wash, Pods 20ml 2 Plasters, Fabric Anchor 2 Plasters, Washproof Fingertip 2 Safety Pins 3 Dressing Pads, Low Adherent 5cm x 5cm 4 Wipes, Cleansing |
EAN | 5060131882758 |
ECLASS Code | 40020301 |
MFR Part No. | 275 |
Number of Persons | 1 |
Product Type | First Aid Kit |
UNSPSC Code | 42172001 |