Reliance Medical

Burns First Aid Kit In Stockholm Bag

SKU:

RML9960004P

MPN:

142

£30.99

Ex VAT

£37.19

Inc VAT

IN STOCK (15)

    Product Details

    This burns kit contains various types of BurnSoothe™ burn dressings to provide effective treatment of numerous burs. This kit is ideal for kitchens or other areas where burns present a hazard and is supplied in a red Stockholm carry bag in soft fabric that boasts multiple compartments and is fully zipped.


    Features and Benefits
    • Supplied in a Stockholm bag that possesses multiple compartments and is fully zipped
    • Essential in kitchens or other areas that present regular burn hazards
    • Contains an ample amount of varied BurnSoothe™ dressings to heal and soothe any burn


    Contents
    • 3 x Bandages, Conforming 7.5cm x 4m
    • 2 x Burn Dressings, 5cm x 15cm
    • 2 x Burn Dressings, 10cm x 10cm
    • 1 x Burn Dressing, 20cm x 20cm
    • 1 x Burn Gel, Bottle 125ml
    • 8 x Burn Gel, Sachets 3.5g
    • 1 x Gloves, Pair
    • 1 x Guidance Leaflet
    • 1 x Shears


    Typical Applications
    • Canteens
    • Bakeries
    • Kitchens


    Product Specification
    Attribute
    Value

    Brand

    Reliance Medical

    Contents

    1 Burn Gel, Bottle 125ml 1 Dressing, Burn 20cm x 20cm 1 Gloves, Pair 1 Guidance Leaflet 1 Shears 2 Dressings, Burn 10cm x 10cm 2 Dressings, Burn 5cm x 15cm 3 Bandages, Conforming 7.5cm x 4m 8 Burn Gel, Sachets 3.5g

    EAN

    5060131881423

    ECLASS Code

    40020301

    MFR Part No.

    142

    Product Type

    Burns Kit

    UNSPSC Code

    42172001