Medikit

Catering First Aid Kit, 10 Persons, HSE Standard

SKU:

MED9961510K

MPN:

32106F

£9.49

Ex VAT

£11.39

Inc VAT

IN STOCK (15)

    Product Details

    The HSE compliant catering first aid kit from MediKit® is suitable for food industries and farming for up to ten persons.


    Features and Benefits
    • Contents suitable for environments where cuts and burns are more likely
    • Supplied with blue, metal detectable plasters required by food industry guidelines


    Contents
    • 1x guidance leaflet
    • 6x sterile medium dressings, 12cm x 12cm
    • 2x sterile large dressing, 18cm x 18cm
    • 2x sterile no.16 eye pad
    • 4x triangular bandage
    • 20x blue detectable washproof plasters, assorted sizes
    • 6x moist cleansing wipes
    • 6x safety pins
    • 1x pair of nitrile gloves
    Dimensions: H:170mm x W:240mm x D:80mm


    Typical Applications
    • Food industries
    • Farming


    Standards
    • HSE compliant


    Product Specification
    Attribute
    Value

    Brand

    Medikit

    ECLASS Code

    40020301

    MFR Part No.

    32106F

    Number of Persons

    10

    Product Type

    First Aid Kit

    UNSPSC Code

    42172001