Medikit

Catering First Aid Kit, 20 Persons, HSE Standard

SKU:

MED9961520K

MPN:

32108F

£23.49

Ex VAT

£28.19

Inc VAT

IN STOCK (10)

    Product Details

    Suitable for workplaces employing 20 people.


    20 Person:
    Guidance leaflet:1
    Individually wrapped sterile adhesive plasters: 40
    No.16 sterile eye pads: 4
    Triangular bandages: 6
    Safety pins: 12
    Medium sterile unmedicated dressings (120 x 120mm): 9
    Large sterile unmedicated dressings (180 x 180mm): 3
    Alcohol-free cleansing wipes: 10
    Nitrile Disposable Gloves: 2 pairs
    H x W x D mm: 220 x 270 x 85


    Standards
    • HSE Compliant


    Product Specification
    Attribute
    Value

    Brand

    Medikit

    Contents

    20 Person:Guidance leaflet:1 Alcohol-free cleansing wipes: 10 H x W x D mm: 220 x 270 x 85 Individually wrapped sterile adhesive plasters: 40 Large sterile unmedicated dressings (180 x 180mm): 3 Medium sterile unmedicated dressings (120 x 120mm): 9 Nitrile Disposable Gloves: 2 pairs No.16 sterile eye pads: 4 Safety pins: 12 Triangular bandages: 6

    ECLASS Code

    40020301

    MFR Part No.

    32108F

    Number of Persons

    20

    Product Type

    First Aid Kit

    UNSPSC Code

    42172001