Medikit

Catering First Aid Kit, 20 Persons, HSE Standard

SKU:

MED9961610K

MPN:

70152FB

£55.49

Ex VAT

£66.59

Inc VAT

IN STOCK (4)

    Product Details

    Suitable for use in a workplace employing up to twenty people, the medium catering first aid kit contains everything required to treat a patient in situ from injuries found typically in the food and farming industries.


    Features and Benefits
    • ABS storage box is robust with a handle to transport supplies to the patient
    • The rubber lid seal keeps out dust and moisture to protect supplies from contamination
    • Is BSI compliant kit with additional items typical used in catering or farming, such as metal detectable blue plasters and 'Burn Blotts' gel


    Contents
    • 1x HSE guidance leaflet
    • 6x sterile no.16 eye dressing
    • 12x sterile medium dressing, 12cm x 12cm
    • 4x sterile large dressing, 18cm x 18cm
    • 6x triangular bandage
    • 6x pairs nitrile disposable gloves
    • 6x pack of 10 blue dressings, assorted sizes
    • 30x moist cleansing wipes
    • 2x pack of 6 assorted sized safety pins
    • 6x plastic finger stalls
    • 2x 20ml pods eyewash solution
    • 1x blue (visually detectable) washproof tape, 2.5cm x 5m
    • 1x conforming bandage, 7.5cm x 4m
    • 2x quick fix sterile finger dressing
    • 1x burn dressing, 10cm x 10cm
    • 3x 'Burn Blott' gel, 3.5g
    • 1x emergency foil blanket, 2.1m x 1.3m
    • 1x heavy duty first aid snips
    • 3x resusciade
    • 1x ABS plastic box
    • 1x clip-in wall bracket
    320mm x 220mm x 130mm


    Typical Applications
    • Food industries
    • Farming


    Standards
    • BSI BS8599-1


    Product Specification
    Attribute
    Value

    Brand

    Medikit

    ECLASS Code

    40020301

    MFR Part No.

    70152FB

    Number of Persons

    20

    Product Type

    First Aid Kit

    UNSPSC Code

    42172001