Medikit

Emergency Rucksack First Aid Kit

SKU:

MED9967170K

MPN:

32954

£81.49

Ex VAT

£97.79

Inc VAT

IN STOCK (2)

    Product Details

    A versatile, compact backpack suitable for storing and transporting a variety of emergency equipment. features a main compartment with various pockets, a long front pocket and small side pocket. The main compartment opens completely to fold flat on the ground so that you can easily find what you're looking for.


    Features and benefits
    • Multiple pockets
    • Emergency Equipment' removable photo-luminescent (glow in the dark) sign inserted in transparent window on front of bag to help you find the kit in the event of a power outage or darkness
    • Fold out, multi compartment trauma rucksack
    • Durable, water and abrasion resistant material
    • Carry handle and padded adjustable rucksack straps with adjustable chest clip for added comfort
    • Padded back panel for user comfort


    Rucksack contains
    • 12 Safety Pins
    • 1 Dressing, Trauma Large
    • 1 Dressing, Trauma Medium
    • 1 Eye Wash, Bottle 500ml
    • 1 Guidance Leaflet
    • 1 Resuscitation Face Shield
    • 1 Shears
    • 1 Tape, Microporous 2.5cm x 5m
    • 2 Bandages, Conforming 7.5cm x 4m
    • 2 Burn Dressings, 10cm x 10cm
    • 2 Dressings, HSE Large 18cm x 18cm
    • 2 Foil Blankets, Adult
    • 30 Wipes, Cleansing
    • 3 Bandages, Triangular
    • 3 Dressings, Eye Pad
    • 3 Dressings, Finger
    • 60 Plasters, Washproof Assorted
    • 6 Dressings, HSE Medium 12cm x 12cm
    • 8 Foil Blankets, Adult
    • 9 Gloves, Pairs


    Product Specification
    Attribute
    Value

    Brand

    Medikit

    Contents

    12 Safety Pins 1 Dressing, Trauma Large 1 Dressing, Trauma Medium 1 Eye Wash, Bottle 500ml 1 Guidance Leaflet 1 Resuscitation Face Shield 1 Shears 1 Tape, Microporous 2.5cm x 5m 2 Bandages, Conforming 7.5cm x 4m 2 Burn Dressings, 10cm x 10cm 2 Dressings, HSE Large 18cm x 18cm 2 Foil Blankets, Adult 30 Wipes, Cleansing 3 Bandages, Triangular 3 Dressings, Eye Pad 3 Dressings, Finger 60 Plasters, Washproof Assorted 6 Dressings, HSE Medium 12cm x 12cm 8 Foil Blankets, Adult 9 Gloves, Pairs

    EAN

    5060147331882

    ECLASS Code

    40020301

    MFR Part No.

    32954

    Number of Persons

    2

    Product Type

    First Aid Kit

    UNSPSC Code

    42172001