£25.99
Ex VAT
£31.19
Inc VAT
Product Details
Product Specification
Supply the right-sized first aid kit to your teams with this twenty-person kit. An economic choice, the durable box contains all supplies needed to tackle any first aid requirements.
Features and Benefits
• Supplied with optional wall mounting brackets and fixings
• Clearly labelled shatter-proof box for safe storage
• Contains separate compartments for organisation
• Refills are readily available for purchase
Contents
• Guidance leaflet
• 40 x Individually wrapped sterile adhesives
• 4 No.16 sterile eye pads
• 6 x Triangular bandages
• 12 x Safety pins
• 9 x Medium sterile dressing (12cm x 12cm)
• 3 x Large sterile dressing (18cm x 18cm)
• 10 x Alcohol-free cleansing wipes
• 2 pairs disposable gloves
Standards
• Conforms to HSE standards
Attribute | Value |
---|---|
Brand | Medikit |
Contents | Disposable gloves: 2 pairs Guidance leaflet: 1 Individually wrapped sterile adhesive: 40 Large sterile dressing (18 x 18cm): 3 Alcohol free cleansing wipes: 10 Medium sterile dressing (12 x 12cm): 9 No.16 sterile eye pad: 4 Safety pins: 12 Triangular bandage: 6 |
ECLASS Code | 40020301 |
MFR Part No. | 32108B |
Number of Persons | 20 |
Product Type | First Aid Kit |
UNSPSC Code | 42172001 |