Medikit

First Aid Kit- Forestry and Chainsaw Kit

SKU:

MED9962752D

MPN:

70168

£68.49

Ex VAT

£82.19

Inc VAT

IN STOCK (2)

    Product Details

    This forestry and chainsaw first aid kit is suitable for forestry workers, tree surgeons and arborists and has a comprehensive content to cover a small team of workers. This kit has more dressings, gloves and eye wash available than a standard first aid kit. Compliant to HSE Workplace first aid guidelines. Suited to cover 2-3 persons.


    Features and Benefits
    • Compact and versatile
    • Contains everything you need to deal with injuries caused by forestry work
    • Supplied in a green first aid kit bag to store your kit
    • Shoulder strap for easy transportation


    Contents
    • HSE Guidance Leaflet
    • Sterile No.16 Eye Dressing
    • Sterile 12 x 12 cm Medium Dressing
    • Sterile 18 x 18 cm Large Dressing
    • No.3 Sterile X-Large Dressing - 23cm x 23cm
    • Washproof Plasters (Pack of 20)
    • Non Woven Triangular Bandage
    • Nitrile Disposable Glove - Pair
    • Assorted Safety Pins (Pack 6)
    • Sterile Moist Cleansing Wipe
    • Eye Wash Solution 20ml - Singles
    • Eye Wash Solution 500ml
    • Conforming Bandage 7.5cm x 4m
    • Sterile Ambulance Dressing No.4 (33x20cm)
    • Trauma Fix Dressing 15 x 18cm
    • Emergency Foil Blanket - 2.1m x 1.3m
    • Heavy Duty First Aid Snips
    • Tweezers - 12cm Plastic
    • Resusciade


    Typical Applications
    • Forestry areas
    • Construction areas


    Product Specification
    Attribute
    Value

    Brand

    Medikit

    Contents

    Assorted Safety Pins (Pack 6) Conforming Bandage 7.5cm x 4m Emergency Foil Blanket - 2.1m x 1.3m Eye Wash Solution 20ml - Singles Eye Wash Solution 500ml Heavy Duty First Aid Snips HSE Guidance Leaflet Nitrile Disposable Glove - Pair No.3 Sterile X-Large Dressing - 23cm x 23cm Non Woven Triangular Bandage Resusciade Sterile 12 x 12 cm Medium Dressing Sterile 18 x 18 cm Large Dressing Sterile Ambulance Dressing No.4 (33x20cm) Sterile Moist Cleansing Wipe Sterile No.16 Eye Dressing Trauma Fix Dressing 15 x 18cm Tweezers - 12cm Plastic Washproof Plasters (Pack of 20)

    EAN

    5060147332261

    ECLASS Code

    40020301

    MFR Part No.

    70168

    Number of Persons

    3

    Product Type

    First Aid Kit

    UNSPSC Code

    42172001