Medikit

First Aid Kit in Metal Lockable Cabinet, 20 Persons

SKU:

MED9960790K

MPN:

70108M

£68.49

Ex VAT

£82.19

Inc VAT

IN STOCK (2)

    Product Details

    Supplied in a lockable metal first aid cabinet, 430 x 280 x 117mm pre-drilled for wall mounting. Available in two sizes: 10 person and 20 person.


    Contents:
    10 Person:
    Guidance leaflet: 1
    Individually wrapped sterile adhesive plasters: 20
    No.6 sterile eye pad: 2
    Triangular bandage: 4
    Safety pins: 6
    Medium sterile dressing (12cm x 12cm): 6
    Large sterile dressing (18cm x 18cm): 2
    Alcohol-free cleansing wipes: 6


    20 Person:
    Guidance leaflet: 1
    Individually wrapped sterile adhesive plasters: 40
    No.6 sterile eye pad: 4
    Triangular bandage: 6
    Safety pins: 12
    Medium sterile dressing (12cm x 12cm): 9
    Large sterile dressing (18cm x 18cm): 3
    Alcohol-free cleansing wipes: 10


    Product Specification
    Attribute
    Value

    Brand

    Medikit

    Contents

    20 Person: Guidance leaflet: 1 Alcohol-free cleansing wipes: 10 Individually wrapped sterile adhesive plasters: 40 Large sterile dressing (18cm x 18cm): 3 Medium sterile dressing (12cm x 12cm): 9 No.6 sterile eye pad: 4 Safety pins: 12 Triangular bandage: 6

    ECLASS Code

    40020301

    MFR Part No.

    70108ME

    Number of Persons

    20

    Product Type

    First Aid Kit

    UNSPSC Code

    42172001