Medikit

First Aid Kit Refill, First Aid Kit Refill, 100 Persons, BS8599-1:2019 Compliant

SKU:

MED9963450K

MPN:

32491

£30.49

Ex VAT

£36.59

Inc VAT

IN STOCK (21)

    Product Details

    These BSI-compliant first aid kit refills consist of individual items to completely replenish first aid kit contents as they are used.


    Features and Benefits
    • Supplied sealed in neatly packed PVC pouches or cardboard boxes
    • Suitable for use as backup replenishment or as an entirely new kit
    • BSI contents ensure best practice is followed


    Contents
    Small
    • 1 x HSE guidance leaflet
    • 2 x No.16 eye dressings
    • 2 x sterile 12cm x 12cm medium dressings
    • 2 x sterile 18cm x 18cm large dressings
    • 2 x washproof plasters (pack of 20)
    • 2 x triangular bandages
    • 6 x nitrile disposable gloves (pairs)
    • 20 x single moist cleansing wipes
    • 1 x 2.5cm x 10m microporous tape
    • 1 x 7.5cm x 4m conforming bandage
    • 2 x quick fix sterile finger dressing
    • 1 x 10cm x 10cm burn dressing
    • 1 x 2.1m x 1.3m emergency foil blanket
    • 1 x heavy-duty first aid snips and 1 x resusciade


    Medium
    • 1 x HSE guidance leaflet
    • 3 x No.16 eye dressings
    • 4 x sterile 12cm x 12cm medium dressings
    • 3 x sterile 18cm x 18cm large dressings
    • 3 x washproof plasters (pack of 20)
    • 3 x triangular bandages
    • 9 x nitrile disposable gloves (pairs)
    • 30 x single moist cleansing wipes
    • 2 x 2.5cm x 10m microporous tape
    • 2 x 7.5cm x 4m conforming bandage
    • 3 x quick fix sterile finger dressing
    • 2 x 10cm x 10cm burn dressing
    • 2 x 2.1m x 1.3m emergency foil blanket
    • 1 x heavy-duty first aid snips
    • 1 x resusciade


    Large
    • 1 x HSE guidance leaflet
    • 4 x No.16 eye dressings
    • 6 x sterile 12cm x 12cm medium dressings
    • 4 x sterile 18cm x 18cm large dressings
    • 5 x washproof plasters (pack of 20)
    • 4 x triangular bandages
    • 12 x nitrile disposable gloves (pairs)
    • 40 x single moist cleansing wipes
    • 3 x 2.5cm x 10m microporous tape
    • 2 x 7.5cm x 4m conforming bandage
    • 4 x quick fix sterile finger dressing
    • 2 x 10cm x 10cm burn dressing
    • 3 x 2.1m x 1.3m emergency foil blanket
    • 1 x heavy duty first aid snips
    • 2 x resusciade


    Standards
    • BSI BS8599-1:2019


    Notes
    Designed to cover varying numbers of people depending on their level of risk in the workplace:


    In a low hazard environment e.g. office, shops, and libraries:
    • A small first aid kit is suitable for less than 25 employees
    • A medium first aid kit is suitable for 25-100 employees
    • A large first aid kit is suitable for more than 100 employees


    In a high hazard environment, like engineering, food processing, and construction:
    • A small first aid kit is suitable for less than 5 employees
    • A medium first aid kit is suitable for 5-25 employees
    • A large first aid kit is suitable for 25 employees


    Product Specification
    Attribute
    Value

    Brand

    Medikit

    Contents

    1x heavy duty first aid snips and 1x resusciade 1x HSE guidance leaflet 2x 10x10cm burn dressing 2x 2.1mx1.3m emergency foil blanket 2x 2.5cmx10m microporous tape 2x 7.5cmx4m conforming bandage 30x single moist cleansing wipes 3x No.16 eye dressings 3x quick fix sterile finger dressing 3x sterile 18x18cm large dressings 3x triangular bandages 3x washproof plasters (pack of 20) 4x sterile 12x12cm medium dressings 9x nitrile disposable gloves (pairs)

    ECLASS Code

    40020301

    MFR Part No.

    32491

    Number of Persons

    100

    Product Type

    First Aid Kit Refill

    UNSPSC Code

    42172001