SKU:
MED9963470K
MPN:
32492
£33.49
Ex VAT
£40.19
Inc VAT
3 Variations Available
Product Details
Product Specification
These BSI-compliant first aid kit refills consist of individual items to completely replenish first aid kit contents as they are used.
Features and Benefits
• Supplied sealed in neatly packed PVC pouches or cardboard boxes
• Suitable for use as backup replenishment or as an entirely new kit
• BSI contents ensure best practice is followed
Contents
Small
• 1 x HSE guidance leaflet
• 2 x No.16 eye dressings
• 2 x sterile 12cm x 12cm medium dressings
• 2 x sterile 18cm x 18cm large dressings
• 2 x washproof plasters (pack of 20)
• 2 x triangular bandages
• 6 x nitrile disposable gloves (pairs)
• 20 x single moist cleansing wipes
• 1 x 2.5cm x 10m microporous tape
• 1 x 7.5cm x 4m conforming bandage
• 2 x quick fix sterile finger dressing
• 1 x 10cm x 10cm burn dressing
• 1 x 2.1m x 1.3m emergency foil blanket
• 1 x heavy-duty first aid snips and 1 x resusciade
Medium
• 1 x HSE guidance leaflet
• 3 x No.16 eye dressings
• 4 x sterile 12cm x 12cm medium dressings
• 3 x sterile 18cm x 18cm large dressings
• 3 x washproof plasters (pack of 20)
• 3 x triangular bandages
• 9 x nitrile disposable gloves (pairs)
• 30 x single moist cleansing wipes
• 2 x 2.5cm x 10m microporous tape
• 2 x 7.5cm x 4m conforming bandage
• 3 x quick fix sterile finger dressing
• 2 x 10cm x 10cm burn dressing
• 2 x 2.1m x 1.3m emergency foil blanket
• 1 x heavy-duty first aid snips
• 1 x resusciade
Large
• 1 x HSE guidance leaflet
• 4 x No.16 eye dressings
• 6 x sterile 12cm x 12cm medium dressings
• 4 x sterile 18cm x 18cm large dressings
• 5 x washproof plasters (pack of 20)
• 4 x triangular bandages
• 12 x nitrile disposable gloves (pairs)
• 40 x single moist cleansing wipes
• 3 x 2.5cm x 10m microporous tape
• 2 x 7.5cm x 4m conforming bandage
• 4 x quick fix sterile finger dressing
• 2 x 10cm x 10cm burn dressing
• 3 x 2.1m x 1.3m emergency foil blanket
• 1 x heavy duty first aid snips
• 2 x resusciade
Standards
• BSI BS8599-1:2019
Notes
Designed to cover varying numbers of people depending on their level of risk in the workplace:
In a low hazard environment e.g. office, shops, and libraries:
• A small first aid kit is suitable for less than 25 employees
• A medium first aid kit is suitable for 25-100 employees
• A large first aid kit is suitable for more than 100 employees
In a high hazard environment, like engineering, food processing, and construction:
• A small first aid kit is suitable for less than 5 employees
• A medium first aid kit is suitable for 5-25 employees
• A large first aid kit is suitable for 25 employees
Attribute | Value |
---|---|
Brand | Medikit |
Contents | 12x nitrile disposable gloves (pairs) 1x heavy duty first aid snips and 2x resusciade 1x HSE guidance leaflet 2x 10x10cm burn dressing 2x 7.5cmx4m conforming bandage 3x 2.1mx1.3m emergency foil blanket 3x 2.5cmx10m microporous tape 40x single moist cleansing wipes 4x No.16 eye dressings 4x quick fix sterile finger dressing 4x sterile 18x18cm large dressings 4x triangular bandages 5x washproof plasters (pack of 20) 6x sterile 12x12cm medium dressings |
ECLASS Code | 40020301 |
MFR Part No. | 32492 |
Number of Persons | 100+ |
Product Type | First Aid Kit Refill |
UNSPSC Code | 42172001 |