SKU:
MED9963440K
MPN:
32490
£24.99
Ex VAT
£29.99
Inc VAT
3 Variations Available
Product Details
Product Specification
These BSI-compliant first aid kit refills consist of individual items to completely replenish first aid kit contents as they are used.
Features and Benefits
• Supplied sealed in neatly packed PVC pouches or cardboard boxes
• Suitable for use as backup replenishment or as an entirely new kit
• BSI contents ensure best practice is followed
Contents
Small
• 1 x HSE guidance leaflet
• 2 x No.16 eye dressings
• 2 x sterile 12cm x 12cm medium dressings
• 2 x sterile 18cm x 18cm large dressings
• 2 x washproof plasters (pack of 20)
• 2 x triangular bandages
• 6 x nitrile disposable gloves (pairs)
• 20 x single moist cleansing wipes
• 1 x 2.5cm x 10m microporous tape
• 1 x 7.5cm x 4m conforming bandage
• 2 x quick fix sterile finger dressing
• 1 x 10cm x 10cm burn dressing
• 1 x 2.1m x 1.3m emergency foil blanket
• 1 x heavy-duty first aid snips and 1 x resusciade
Medium
• 1 x HSE guidance leaflet
• 3 x No.16 eye dressings
• 4 x sterile 12cm x 12cm medium dressings
• 3 x sterile 18cm x 18cm large dressings
• 3 x washproof plasters (pack of 20)
• 3 x triangular bandages
• 9 x nitrile disposable gloves (pairs)
• 30 x single moist cleansing wipes
• 2 x 2.5cm x 10m microporous tape
• 2 x 7.5cm x 4m conforming bandage
• 3 x quick fix sterile finger dressing
• 2 x 10cm x 10cm burn dressing
• 2 x 2.1m x 1.3m emergency foil blanket
• 1 x heavy-duty first aid snips
• 1 x resusciade
Large
• 1 x HSE guidance leaflet
• 4 x No.16 eye dressings
• 6 x sterile 12cm x 12cm medium dressings
• 4 x sterile 18cm x 18cm large dressings
• 5 x washproof plasters (pack of 20)
• 4 x triangular bandages
• 12 x nitrile disposable gloves (pairs)
• 40 x single moist cleansing wipes
• 3 x 2.5cm x 10m microporous tape
• 2 x 7.5cm x 4m conforming bandage
• 4 x quick fix sterile finger dressing
• 2 x 10cm x 10cm burn dressing
• 3 x 2.1m x 1.3m emergency foil blanket
• 1 x heavy duty first aid snips
• 2 x resusciade
Standards
• BSI BS8599-1:2019
Notes
Designed to cover varying numbers of people depending on their level of risk in the workplace:
In a low hazard environment e.g. office, shops, and libraries:
• A small first aid kit is suitable for less than 25 employees
• A medium first aid kit is suitable for 25-100 employees
• A large first aid kit is suitable for more than 100 employees
In a high hazard environment, like engineering, food processing, and construction:
• A small first aid kit is suitable for less than 5 employees
• A medium first aid kit is suitable for 5-25 employees
• A large first aid kit is suitable for 25 employees
Attribute | Value |
---|---|
Brand | Medikit |
Contents | 1x 10x10cm burn dressing 1x 2.1mx1.3m emergency foil blanket 1x 2.5cmx10m microporous tape 1x 7.5cmx4m conforming bandage 1x heavy duty first aid snips and 1x resusciade 1x HSE guidance leaflet 20x single moist cleansing wipes 2x No.16 eye dressings 2x quick fix sterile finger dressing 2x sterile 12x12cm medium dressings 2x sterile 18x18cm large dressings 2x triangular bandages 2x washproof plasters (pack of 20) 6x nitrile disposable gloves (pairs) |
ECLASS Code | 40020301 |
MFR Part No. | 32490 |
Number of Persons | 25 |
Product Type | First Aid Kit Refill |
UNSPSC Code | 42172001 |