SKU:
MED9963216K
MPN:
32408B
£29.99
Ex VAT
£35.99
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Available in a small, medium and large size, this range of BSI first aid boxes are made from tough, durable plastic and have a carry handle and strong clips to keep the comprehensive contents secure. Also supplied with a wall bracket for mounting, they are the ideal product for stationing in an easily accessible area of the workplace to cover an array of medical emergencies.
Features and Benefits
• Green box to ensure it is visibly recognised as a First Aid Kit
• All contents are supplied in a durable, green plastic box to protect the contents
• Each product is supplied with an optional clip in wall bracket to allow you to affix your kit to the wall for ease of access in an emergency
• Available in three sizes to ensure you find the right product for your needs
Typical Applications
• Suitable for varying numbers of people depending on the level of risk in your workplace, see below:
Low hazard environment e.g. office, shops, libraries, schools etc:
• Small first aid kit is suitable for less than 25 employees
• Medium first aid kit is suitable for 25-100 employees
• Large first aid kit is suitable for more than 100 employees
High hazard environment e.g. engineering, food processing, construction, workshops etc:
• Small first aid kit is suitable for less than 5 employees
• Medium first aid kit is suitable for 5-25 employees
• Large first aid kit is suitable for 25 employees
Standards
• Complies to BSI BS8599-1:2019 regulations
Notes
• Check kit contents before purchasing to ensure you select the most appropriate product for your requirements
Attribute | Value |
---|---|
Brand | Medikit |
Contents | 1x heavy duty first aid snips and 1x resusciade 1x HSE guidance leaflet 2x 10x10cm burn dressing 2x 2.1mx1.3m emergency foil blanket 2x 2.5cmx10m microporous tape 2x 7.5cmx4m conforming bandage 30x single moist cleansing wipes 3x No.16 eye dressings 3x quick fix sterile finger dressing 3x sterile 18x18cm large dressings 3x triangular bandages 3x washproof plasters (pack of 20) 4x sterile 12x12cm medium dressings 9x nitrile disposable gloves (pairs) |
ECLASS Code | 40020301 |
MFR Part No. | 32408B |
Number of Persons | 100 |
Product Type | First Aid Kit |
UNSPSC Code | 42172001 |