Medikit

First Aid Kit with Wall Mount Bracket, 100 Persons, BS8599-1:2019 Compliant

SKU:

MED9963260K

MPN:

33408

£56.99

Ex VAT

£68.39

Inc VAT

IN STOCK (6)

    Product Details

    Fully compliant with BSI BS8599-1:2019 regulations. The first aid boxes are made from tough, durable ABS plastic and have additional internal compartments enabling you to organise the kits content.


    Features:
    -Robust ABS plastic boxes with internal compartments
    -Rubber lid seal reducing contamination from dust and moisture
    -Complete with clip in wall bracket


    Suitable for varying numbers of people depending on the level of risk in your workplace, see below.


    Low hazard environment e.g. office, shops and libraries etc.:
    -Small first aid kit is suitable for less than 25 employees
    -Medium first aid kit is suitable for 25-100 employees
    -Large first aid kit is suitable for more than 100 employees


    High hazard environment e.g. engineering, food processing, construction etc.:
    -Small first aid kit is suitable for less than 5 employees
    -Medium first aid kit is suitable for 5-25 employees
    -Large first aid kit is suitable for 25 employees


    Size:
    Small first aid kit - 270x185x115mm
    Medium first aid kit - 320x220x130mm
    Large first aid kit - 320x220x130mm


    Kit Contents:
    Small:
    1x HSE guidance leaflet, 2x No.16 eye dressings, 2x sterile 12x12cm medium dressings, 2x sterile 18x18cm large dressings, 2x washproof plasters (pack of 20), 2x triangular bandages, 6x nitrile disposable gloves (pairs), 20x single moist cleansing wipes, 1x 2.5cmx10m microporous tape, 1x 7.5cmx4m conforming bandage, 2x quick fix sterile finger dressing, 1x 10x10cm burn dressing, 1x 2.1mx1.3m emergency foil blanket, 1x heavy duty first aid snips and 1x resusciade.


    Medium:
    1x HSE guidance leaflet, 3x No.16 eye dressings, 4x sterile 12x12cm medium dressings, 3x sterile 18x18cm large dressings, 3x washproof plasters (pack of 20), 3x triangular bandages, 9x nitrile disposable gloves (pairs), 30x single moist cleansing wipes, 2x 2.5cmx10m microporous tape, 2x 7.5cmx4m conforming bandage, 3x quick fix sterile finger dressing, 2x 10x10cm burn dressing, 2x 2.1mx1.3m emergency foil blanket, 1x heavy duty first aid snips and 1x resusciade.


    Large:
    1x HSE guidance leaflet, 4x No.16 eye dressings, 6x sterile 12x12cm medium dressings, 4x sterile 18x18cm large dressings, 5x washproof plasters (pack of 20), 4x triangular bandages, 12x nitrile disposable gloves (pairs), 40x single moist cleansing wipes, 3x 2.5cmx10m microporous tape, 2x 7.5cmx4m conforming bandage, 4x quick fix sterile finger dressing, 2x 10x10cm burn dressing, 3x 2.1mx1.3m emergency foil blanket, 1x heavy duty first aid snips and 2x resusciade.


    Product Specification
    Attribute
    Value

    Brand

    Medikit

    Contents

    1x heavy duty first aid snips and 1x resusciade 1x HSE guidance leaflet 2x 10x10cm burn dressing 2x 2.1mx1.3m emergency foil blanket 2x 2.5cmx10m microporous tape 2x 7.5cmx4m conforming bandage 30x single moist cleansing wipes 3x No.16 eye dressings 3x quick fix sterile finger dressing 3x sterile 18x18cm large dressings 3x triangular bandages 3x washproof plasters (pack of 20) 4x sterile 12x12cm medium dressings 9x nitrile disposable gloves (pairs)

    ECLASS Code

    40020301

    MFR Part No.

    33408

    Number of Persons

    100

    Product Type

    First Aid Kit

    UNSPSC Code

    42172001