SKU:
MED9963250K
MPN:
33406
£41.79
Ex VAT
£50.15
Inc VAT
3 Variations Available
Product Details
Product Specification
Fully compliant with BSI BS8599-1:2019 regulations. The first aid boxes are made from tough, durable ABS plastic and have additional internal compartments enabling you to organise the kits content.
Features:
-Robust ABS plastic boxes with internal compartments
-Rubber lid seal reducing contamination from dust and moisture
-Complete with clip in wall bracket
Suitable for varying numbers of people depending on the level of risk in your workplace, see below.
Low hazard environment e.g. office, shops and libraries etc.:
-Small first aid kit is suitable for less than 25 employees
-Medium first aid kit is suitable for 25-100 employees
-Large first aid kit is suitable for more than 100 employees
High hazard environment e.g. engineering, food processing, construction etc.:
-Small first aid kit is suitable for less than 5 employees
-Medium first aid kit is suitable for 5-25 employees
-Large first aid kit is suitable for 25 employees
Size:
Small first aid kit - 270x185x115mm
Medium first aid kit - 320x220x130mm
Large first aid kit - 320x220x130mm
Kit Contents:
Small:
1x HSE guidance leaflet, 2x No.16 eye dressings, 2x sterile 12x12cm medium dressings, 2x sterile 18x18cm large dressings, 2x washproof plasters (pack of 20), 2x triangular bandages, 6x nitrile disposable gloves (pairs), 20x single moist cleansing wipes, 1x 2.5cmx10m microporous tape, 1x 7.5cmx4m conforming bandage, 2x quick fix sterile finger dressing, 1x 10x10cm burn dressing, 1x 2.1mx1.3m emergency foil blanket, 1x heavy duty first aid snips and 1x resusciade.
Medium:
1x HSE guidance leaflet, 3x No.16 eye dressings, 4x sterile 12x12cm medium dressings, 3x sterile 18x18cm large dressings, 3x washproof plasters (pack of 20), 3x triangular bandages, 9x nitrile disposable gloves (pairs), 30x single moist cleansing wipes, 2x 2.5cmx10m microporous tape, 2x 7.5cmx4m conforming bandage, 3x quick fix sterile finger dressing, 2x 10x10cm burn dressing, 2x 2.1mx1.3m emergency foil blanket, 1x heavy duty first aid snips and 1x resusciade.
Large:
1x HSE guidance leaflet, 4x No.16 eye dressings, 6x sterile 12x12cm medium dressings, 4x sterile 18x18cm large dressings, 5x washproof plasters (pack of 20), 4x triangular bandages, 12x nitrile disposable gloves (pairs), 40x single moist cleansing wipes, 3x 2.5cmx10m microporous tape, 2x 7.5cmx4m conforming bandage, 4x quick fix sterile finger dressing, 2x 10x10cm burn dressing, 3x 2.1mx1.3m emergency foil blanket, 1x heavy duty first aid snips and 2x resusciade.
Attribute | Value |
---|---|
Brand | Medikit |
Contents | 1x 10x10cm burn dressing 1x 2.1mx1.3m emergency foil blanket 1x 2.5cmx10m microporous tape 1x 7.5cmx4m conforming bandage 1x heavy duty first aid snips and 1x resusciade 1x HSE guidance leaflet 20x single moist cleansing wipes 2x No.16 eye dressings 2x quick fix sterile finger dressing 2x sterile 12x12cm medium dressings 2x sterile 18x18cm large dressings 2x triangular bandages 2x washproof plasters (pack of 20) 6x nitrile disposable gloves (pairs) |
ECLASS Code | 40020301 |
MFR Part No. | 33406 |
Number of Persons | 25 |
Product Type | First Aid Kit |
UNSPSC Code | 42172001 |