£43.49
Ex VAT
£52.19
Inc VAT
Product Details
Product Specification
Suitable for treating up to ten people, this HSE-approved first aid kit contains a wider range of contents to treat patients who are far from a static first aid station.
Ideal for high-risk environments, the contents exceed the minimum HSE requirements and come supplied in a carry bag.
Features and Benefits
• Supplied in a shoulder bag with two separate compartments for storage
• The carry bag features both a carry handle and a detachable shoulder strap for easy transport
• Contains a comprehensive range of first aid items
• PU coated Nylon bag is waterproof and durable
Contents
• Guidance leaflet
• 20 x assorted plasters
• 6 x alcohol-free cleansing wipes
• 2 x instant cold pack
• 1 x microporous tape 12.5mm x 9m
• 2 x crepe bandage 750 x 450mm
• 6 x sterile dressing medium 120 x 120mm
• 2 x sterile dressing large 180mm x 180mm
• 2 x no.16 sterile eye pad
• 4 x low adherent dressing 100 x 100mm
• 12 x safety pins
• 1 x tuff-cut scissors
• 6 x triangular bandage
• 4 pairs disposable gloves
• 3 x emergency foil blanket
• 1 x resusciade
• 5 x sterile eye wash solution, 20ml
Typical Applications
• Event medics
• First responders
• First aiders
Standards
• BS8599-1:2019
Attribute | Value |
---|---|
Brand | Medikit |
ECLASS Code | 40020301 |
MFR Part No. | 70916 |
Number of Persons | 10 |
Product Type | First Aid Kit |
UNSPSC Code | 42172001 |