£34.49
Ex VAT
£41.39
Inc VAT
Product Details
Product Specification
This large first aid holdall bag is an ideal bag for storing your supplies when on the move thanks to its internal compartments and multiple carry straps.
Features and Benefits
• Multiple internal and external compartments for optimal storage
• Detachable shoulder straps for user convenience
• Internal compartments provide easy storage and access
• PU Nylon coated bag with water-resistant properties
• Suitable for storing a fifty-person HSE compliant first aid kit or a large BSI compliant first aid kit
Notes
• Dimensions 360mm x 280mm x 180mm
• Supplied empty
• Stock your First Aid Supplies and stay compliant with Cromwell®
Attribute | Value |
---|---|
Brand | Medikit |
Contents | Bag only |
ECLASS Code | 40020301 |
MFR Part No. | SB7 |
Number of Persons | 50 Person HSE Compliant First Aid Kit Large BSI Compliant First Aid Kit |
Product Type | First Aid Kit Bag Ony |
UNSPSC Code | 42172001 |