Medikit

Large Workplace First Aid Kit Refill

SKU:

MED9961460K

MPN:

32492

£31.79

Ex VAT

£38.15

Inc VAT

IN STOCK (3)

    Product Details

    Individual items to replenish First Aid Kit contents as used.
    Supplied in neatly packed PVC pouches or cardboard boxes which you can use as your back-up stock to replenish First Aid Kits when items are used.


    Product Specification
    Attribute
    Value

    Brand

    Medikit

    Contents

    BurnSoothe/Reliburn Burn Relief Dressing 10cm x 10cm x 2 Dependaplast Washproof Assorted Plasters x 100 Eye Pad Dressing with Bandage Sterile x 4 Foil Blanket Adult Size x 3 Large HSE Dressing 18cm x 18cm Sterile Unboxed x 2 Medium HSE Dressing 12cm x 12cm Sterile Unboxed x 8 Nitrile Gloves Pair x 12 Rebreath Mouth to mouth Resuscitation Device with Valve x 2 Reliance Finger Dressing with Adhesive Fixing 3.5cm x 4Reliance First Aid Guidance Leaflet x 1 Reliform Conforming Bandage 7.5cm x 4m x 2 Relitape Microporous Tape 2.5cm x 5m x 1 Reliwipe Moist Cleansing Wipes x 40 Safety Pins Assorted x 24 Single Use Triangular Bandage 90cm x 127cm x 4 Universal Shears Small 6" x 1

    ECLASS Code

    40020301

    MFR Part No.

    32492

    Number of Persons

    50

    Product Type

    First Aid Kit Refill

    UNSPSC Code

    42172001