£72.99
Ex VAT
£87.59
Inc VAT
Product Details
Product Specification
Burns kits contain a variety of products specifically designed for the treatment of burn injurys. Series Modular first aid kits include your choice of kit, wall fixing bracket and kit ID label, shelves and self supporting workbench allowing use on the bracket.
Attribute | Value |
---|---|
Brand | Evolution Series |
Contents | Burn Dressing (10 x 10cm) x 1 Burn Dressing (10 x 40cm) x 1 Burn Dressing (5 x 15cm) x 2 Clothing Cutters x 1 Conforming Bandage x 2 Contents (Size 2 Case) First Aid Guidance Leaflet x 1 CoolJel Sachets (3.5g) x 3 Disposable latex Gloves (pair) x 2 Safety Pins x 6 WaterJel Information Leaflet x 1 |
ECLASS Code | 40020301 |
MFR Part No. | K390TEV |
Product Type | Burns Kit |
UNSPSC Code | 42172001 |