Medikit

Personal Trauma Kit

SKU:

MED9967150K

MPN:

32994

£61.99

Ex VAT

£74.39

Inc VAT

IN STOCK (3)

    Product Details

    The kit is supplied in a small, high quality nylon case with a handy belt loop allowing it to be worn and carried at all times if needed. The kit is small and reasonable allowing the wearer to have it easily attached to their belt. The bag has two compartments allowing the contents to be clearly arranged ensuring items can be easily found in an emergency. Consists of imperative supplies to control severe bleeds fast, including a tourniquet, Chito-SAM Patch and a Trauma Dressing.
    The kit can also be purchased with a Chito-SAM 100 Z-Fold Haemostatic Dressing (7.5cm x 183cm), stopping lethal bleeding fast.


    Product Specification
    Attribute
    Value

    Brand

    Medikit

    Contents

    Burn Dressing 10 x 10cm 1 Celox Haemostatic Granules 35g 1 Emergency Foil Blanket 1 Heavy Duty Clothing Shears 1 Microporous Tape 2.5cm x 10m Military Field Dressing 20 x 19cm 1 Moist Cleansing Wipes 10 Nitrile Disposable Gloves (Pair) 2 No.16 Eye Pad 1 Quick Fix Finger Dressing 2 Quick Release Tourniquet 1 Sterile 12 x 12cm Dressing 1 Sterile Eye Wash Solution 20ml Pods 5 Sterile Gauze Swabs 10 x 10cm (Pack of 5) 1 Trauma Dressing 15 x 18cm 1 Triangular Bandage 1

    EAN

    5060147331905

    ECLASS Code

    40020301

    MFR Part No.

    32994

    Number of Persons

    1

    Product Type

    First Aid Kit

    UNSPSC Code

    42172001