£7.79
Ex VAT
£9.35
Inc VAT
Product Details
Product Specification
This single application, bio-hazard clean up kit provides you with the necessary equipment for cleaning up a singular biohazardous incident. The kit gives you everythign required for the safe handling, containment and disposal of infectious micro-organisms contained in blood, vomit, urine, mucus, faeces and semen. The Bio-Hazard kit also meets the current Health and Safety requirements.
Features and Benefits
• Individually boxed with the required equipment to clean up a range of spills
• Single use design allows the product to be easily disposed of when finished
• Bio-Hazard kit offers complete protection for users cleaning bio-hazardous waste
• Clear instructions on the pack exterior for easy use
Contents
• 1 x Absorbent Granules 10g
• 1 x Apron, Polythene
• 1 x Gloves, Pair
• 1 x Scoop/Scraper
• 1 x Spray, Disinfectant 8ml
• 1 x Tissues, Pack 10
• 1 x Waste Bag
• 1 x Wipe, Cleansing
• 2 x Wipes, Dry
Typical Applications
• Offices
• Schools
• Warehouses
Standards
• HSE Compliant
Attribute | Value |
---|---|
Brand | Reliance Medical |
Contents | 1 x Absorbent Granules 10g 1 x Apron, Polythene 1 x Gloves, Pair 1 x Scoop/Scraper 1 x Spray, Disinfectant 8ml 1 x Tissues, Pack 10 1 x Waste Bag 1 x Wipe, Cleansing 2 x Wipes, Dry |
EAN | 5060131887173 |
ECLASS Code | 40020301 |
MFR Part No. | 717 |
Product Type | Biohazard First Aid Kit |
UNSPSC Code | 42172001 |