Reliance Medical

RELIANCE BIOHAZARD BODY FLUID CLEAN UP 5-APPLICATION KIT

SKU:

RML9960200G

MPN:

718

£60.49

Ex VAT

£72.59

Inc VAT

IN STOCK (4)

    Product Details

    This bio-hazard clean up kit contains 5 single application clean-up packs, for the safe handling, containment and disposal of infectious micro-organisms contained in blood, vomit, urine, mucus, faeces and semen. Supplied in a black and yellow aura box, the 5 kits meet the current Health and Safety requirements and offer complete user protection.


    Features and Benefits
    • Offers complete, well rounded protection to users
    • Individually boxed application packs allow you to quickly grab one kit for everything required to clean up bio-hazardous waste
    • Meets the current required health and safety standards
    • Supplied in an aura box to keep your kit safe and protected
    • Bio-Hazard kit is suitable for 5 singular applications


    Contents
    • Single Application Contains:
    • 1 x Absorbent Granules 10g
    • 1 x Apron, Polythene
    • 1 x Gloves, Pair
    • 1 x Sanitiser Spray 8ml
    • 1 x Scoop/Scraper
    • 1 x Tissues, Pack 10
    • 1 x Waste Bag
    • 1 x Wipe, Cleansing
    • 2 x Wipes, Dry


    Typical Applications
    • Schools
    • Warehouses
    • Offices


    Standards
    • HSE Compliant


    Product Specification
    Attribute
    Value

    Brand

    Reliance Medical

    Contents

    10 x Wipes, Dry 5 x Absorbent Granules 10g 5 x Apron, Polythene 5 x Gloves, Pair 5 x Sanitiser Spray 8ml 5 x Scoop/Scraper 5 x Tissues, Pack 10 5 x Waste Bag 5 x Wipe, Cleansing

    EAN

    5060131887180

    ECLASS Code

    40020301

    MFR Part No.

    718

    Product Type

    Biohazard First Aid Kit

    UNSPSC Code

    42172001