Reliance Medical

RELIANCE COMBINATION CLEAN UP 5-APPLICATION KIT IN AURA BOX

SKU:

RML9960202J

MPN:

983

£62.49

Ex VAT

£74.99

Inc VAT

IN STOCK (5)

    Product Details

    This kit contains 3 single application clean-up packs, and 2 single application sharps clean-up packs to form a combination clean up kit. Designed to meet all current Health and Safety standards, the kit is supplied in a robust aura box and all kits are packed individually for ease.


    Features and Benefits
    • Ensures the safe disposal of bio-hazardous waste as well as sharps
    • Contains 3 clean up and 2 sharps application packs for versatility of use
    • Comprehensive kit to deal with bio-hazard or sharps disposal incidents
    • Supplied in an aura box to keep contents secure
    • All sets are individually wrapped for ease of retrieval


    Contents
    Single Body Fluid Applications:
    • 1 x Absorbent Granules 10g
    • 1 x Apron, Polythene
    • 1 x Gloves, Pair
    • 1 x Sanitiser Spray 8ml
    • 1 x Scoop/Scraper
    • 1 x Tissues, Pack 10
    • 1 x Waste Bag
    • 3 x Wipes, Cleansing
    Single Sharps Application
    • 1 x Forceps
    • 1 x Gloves, Pair
    • 1 x Sanitiser Spray 8ml
    • 1 x Sharps Container 0.2ltr
    • 1 x Waste Bag
    • 1 x Wipe, Cleansing


    Typical Applications
    • Offices
    • Schools
    • Warehouses


    Standards
    • HSE Compliant


    Product Specification
    Attribute
    Value

    Brand

    Reliance Medical

    Contents

    11 x Wipes, Cleansing 2 x Forceps 2 x Sharps Container 0.2ltr 3 x Absorbent Granules 10g 3 x Apron, Polythene 3 x Scoop/Scraper 3 x Tissues, Pack 10 5 x Gloves, Pair 5 x Sanitiser Spray 8ml 5 x Waste Bag

    EAN

    5060131889832

    ECLASS Code

    40020301

    MFR Part No.

    983

    Product Type

    Biohazard First Aid Kit

    UNSPSC Code

    42172001