Reliance Medical

RELIANCE CRITICAL INJURY PACK BS8599-1

SKU:

RML9960203K

MPN:

3225

£237.00

Ex VAT

£284.40

Inc VAT

IN STOCK (1)

    Product Details

    Designed to provide immediate and life-saving first aid, this Critical Injury Pack is a way of treating someone who has sustained a severe bleeding injury in the workplace. Providing missing equipment from the small, medium and large standard first aid kits, when dealing with catastrophic bleeding every second counts and can mean the difference between life and death. Recent Health & Safety Executive guidance now recommends employers provide Haemostatic Dressings and Tourniquets in their first aid provisions for employees working with an identified risk of obtaining severe bleeding injuries. Designed to be supplied as one per person with an appropriate number of packs to be stored in line with the risks assessed in your specific workplace, the HSE also recommends that employers arrange training for staff if tourniquets and/or haemostatic dressings are provided in the workplace.


    Features and Benefits
    • Has the potential to be life-saving equipment if a person is bleeding out
    • Designed for drop-down/throw distribution to get the kit to the injured person rapidly
    • Meets new health and safety guidelines to ensure your workplace is compliant
    • Possesses equipment that is missing from the small, medium and large standard first aid kits
    • Supplied in a Stockholm bag to keep equipment organised and stored effectively


    Contents
    • 2 x Dressings, Trauma, Large
    • 1 x Foil Blanket, Adult
    • 2 x Gloves, Pairs
    • 1 x Guidance Leaflet
    • 2 x Haemostatic Wound Treatments
    • 1 x Shears
    • 1 x Tourniquet


    Typical Applications
    • Medical


    Standards
    • BS8599-1:2019


    Product Specification
    Attribute
    Value

    Brand

    Reliance Medical

    Contents

    1 x Foil Blanket, Adult 1 x Guidance Leaflet 1 x Shears 1 x Tourniquet 2 x Dressings, Trauma, Large 2 x Gloves, Pairs 2 x Haemostatic Wound Treatments

    EAN

    5060497996663

    ECLASS Code

    40020301

    MFR Part No.

    3225

    Number of Persons

    1

    Product Type

    Critical Injury Kit

    UNSPSC Code

    42172001