£26.49
Ex VAT
£31.79
Inc VAT
Product Details
Product Specification
This compact, comprehensive burns first aid kit is ideal for use in small offices, kitchens and other areas where burn hazards may be present. This kit includes various sizes of burn dressings in a durable, orange carry case.
Features and Benefits
• All in one burns kit
• Easy to use
• Durable, orange carry case
Typical Applications
• Suitable for use in small offices, kitchens and any other areas where burn hazards are present
Contents
• 1 x Bandage, Conforming 5cm x 4m
• 1 x Bandage, Conforming 7.5cm x 4m
• 4 x Burn Dressings, 2.5cm x 5cm
• 3 x Burn Dressings, 10cm x 10cm
• 8 x Burn Gel, Sachets 3.5g
• 2 x Eye Wash, Pods 20ml
• 1 x Foil Blanket, Adult
• 1 x Gloves, Pair
• 1 x Guidance Leaflet
• 1 x Shears
• 1 x Tape, Microporous 1.25cm x 1m
Attribute | Value |
---|---|
Brand | Reliance Medical |
Contents | 1 x Bandage, Conforming 5cm x 4m 1 x Bandage, Conforming 7.5cm x 4m 1 x Foil Blanket, Adult 1 x Gloves, Pair 1 x Guidance Leaflet 1 x Shears 1 x Tape, Microporous 1.25cm x 1m 2 x Eye Wash, Pods 20ml 3 x Burn Dressings, 10cm x 10cm 4 x Burn Dressings, 2.5cm x 5cm 8 x Burn Gel, Sachets 3.5g |
EAN | 5060186993638 |
ECLASS Code | 40020301 |
MFR Part No. | 2030 |
Product Type | Burns Kit |
UNSPSC Code | 42172001 |