noscriptReliance Medical RELIANCE FIRST AID KIT BURNS SMALL IN AURA BOX 124 | Cromwell Tools

Reliance Medical

RELIANCE FIRST AID KIT BURNS SMALL IN AURA BOX

SKU:

RML9960240F

MPN:

124

£16.49

Ex VAT

£19.79

Inc VAT

IN STOCK (50+)

    Product Details

    Designed to meet the guidelines provided by the Health & Safety Executive (HSE), this first aid kit specifically targets the treatment of burns. Supplied in an orange aura box, the integrated handle makes for rapid transportation to the incident area to provide fast and effective treatment of burns.


    Features and Benefits
    • Comprehensive kit to treat multiple, varied burns
    • Supplied in a robust red aura box to protect the contents
    • Provides fast and effective treatment of burns
    • Simple and effective way of ensuring your burns kit meets current HSE guidelines
    • Includes an integral bracket for wall mounting to optimise accessibility


    Contents
    • 1 x Bandage, Conforming 10cm x 4m
    • 1 x Bandage, Conforming 7.5cm x 4m
    • 1 x Burn Dressing, 20cm x 20cm
    • 1 x Burn Dressing, 5cm x 15cm
    • 2 x Burn Dressings, 10cm x 10cm
    • 1 x Burn Gel, 125ml Bottle
    • 8 x Burn Gel, 3.5g Sachets
    • 1 x Gloves, Pair
    • 1 x Guidance Leaflet
    • 1 x Shears


    Typical Applications
    • Offices
    • Commercial Kitchens
    • Bakeries
    • Domestic


    Standards
    • HSE Approved


    Product Specification
    Attribute
    Value

    Brand

    Reliance Medical

    Contents

    1 x Bandage, Conforming 10cm x 4m 1 x Bandage, Conforming 7.5cm x 4m 1 x Burn Dressing, 20cm x 20cm 1 x Burn Dressing, 5cm x 15cm 1 x Burn Gel, 125ml Bottle 1 x Gloves, Pair 1 x Guidance Leaflet 1 x Shears 2 x Burn Dressings, 10cm x 10cm 8 x Burn Gel, 3.5g Sachets

    EAN

    5060131881249

    ECLASS Code

    40020301

    MFR Part No.

    124

    Product Type

    Burns Kit

    UNSPSC Code

    42172001