Reliance Medical

RELIANCE FIRST AID KIT CATERING LARGE BS8599-1 IN AURA BOX

SKU:

RML9960005E

MPN:

429

£76.99

Ex VAT

£92.39

Inc VAT

IN STOCK (4)

    Product Details

    This large first aid kit is designed specifically to meet the first new standard for Statutory First Aid Kits in the workplace since 1997 and reflects the changes in both workplace practice and risks, making them demonstrably more 'fit for purpose' in today's environment. Specifically for use in the food industry due to the presence of blue plasters, bandages and dressings, this updated content is now the only clear and definitive way for employers to demonstrate they are serious about meeting their legal obligations under the Health and Safety First Aid Regulations. Suited for 100 employees in a low risk work environment and 25 employees in a high risk environment.


    Features and Benefits
    • Simple and effective way of ensuring you comply to the updated health and safety regulations
    • Comprehensive kit ensures you have the right piece of equipment to hand no matter the emergency or injury
    • Designed specifically with the food industry in mind due to the blue plasters, dressings and bandages
    • Supplied in a green aura box that is instantly recognisable as a First Aid Kit


    Contents
    • 2 x Bandages, Blue Conforming
    • 4 x Bandages, Blue Triangular
    • 2 x Dressings, Burn
    • 4 x Dressings, Blue Eye Pad
    • 4 x Dressings, Blue Finger
    • 6 x Dressings, Blue HSE Medium
    • 4 x Dressings, Blue HSE Large
    • 3 x Foil Blankets, Adult
    • 12 x Gloves, Blue Pairs
    • 1 x Guidance Leaflet
    • 100 x Plasters, Blue Assorted
    • 2 x Resuscitation Face Shield
    • 1 x Shears
    • 3 x Tapes, Blue Microporous
    • 40 x Wipes, Blue Cleansing


    Typical Applications
    • Commercial Catering
    • Kitchens


    Standards
    • Compliant to BS8599-1:2019


    Product Specification
    Attribute
    Value

    Brand

    Reliance Medical

    EAN

    5060131884295

    ECLASS Code

    40020301

    MFR Part No.

    429

    Number of Persons

    High Risk: 25 employees Low Risk: 100 employees

    Product Type

    First Aid Kit

    UNSPSC Code

    42172001