Reliance Medical

RELIANCE FIRST AID KIT CATERING MEDIUM BS8599-1 IN AURA BOX

SKU:

RML9960005C

MPN:

428

£49.49

Ex VAT

£59.39

Inc VAT

IN STOCK (9)

    Product Details

    Designed to conform with BS8599-1, the first new standard for Statutory First Aid Kits in the workplace since 1997, this First Aid Kit reflects the changes in both workplace practice and risks, making them demonstrably more 'fit for purpose' in today's environment. For peace of mind, the provision of a kit with this updated content is now the only clear and definitive way for employers to demonstrate they are serious about meeting their legal obligations under the Health and Safety First Aid Regulations. Designed for 25-100 employees in a low risk work environment and 5-25 employees in a high risk environment, the kit contains blue colour plasters, dressings and bandages that are used in the catering industry.


    Features and Benefits
    • Designed specifically with the catering industry in mind to make sure all equipment is blue conforming
    • Comprehensive kit ensures you are equipped to handle any emergency or injury
    • Supplied in a green aura box that is instantly recognised as a First Aid Kit
    • Simple way of ensuring you meet the new regulations for workplace safety


    Contents
    • 2 x Bandages, Blue Conforming
    • 3 x Bandages, Blue Triangular
    • 2 x Dressings, Burn
    • 3 x Dressings, Blue Eye Pad
    • 3 x Dressings, Blue Finger
    • 4 x Dressings, Blue HSE Medium
    • 3 x Dressings, Blue HSE Large
    • 2 x Foil Blankets, Adult
    • 9 x Gloves, Blue Pairs
    • 1 x Guidance Leaflet
    • 60 x Plasters, Blue Assorted
    • 1 x Resuscitation Face Shield
    • 1 x Shears
    • 2 x Tapes, Blue Microporous
    • 30 x Wipes, Blue Cleansing


    Typical Applications
    • Commercial Catering
    • Kitchens


    Standards
    • Compliant to BS8599-1:2019


    Product Specification
    Attribute
    Value

    Brand

    Reliance Medical

    EAN

    5060131884288

    ECLASS Code

    40020301

    MFR Part No.

    428

    Number of Persons

    High Risk: 5 - 25 employees Low Risk: 25 - 100 employees

    Product Type

    First Aid Kit

    UNSPSC Code

    42172001