£17.79
Ex VAT
£21.35
Inc VAT
Product Details
Product Specification
Suited to cover up to 20 people, this HSE approved first aid kit complies with the 1997 ACOP standards and regulations. The kit is supplied in a green, durable polypropylene aura box with safety clips to create an airtight environment within.
Features and Benefits
• Supplied in a polypropylene green aura box for durability
• Safety clips create an airtight and dustproof environment in the kit to keep sterility of the equipment
• Integrated carry handle allows for easy transportation of the kit
• HSE approved for efficient compliance with regulations
• Suited for use with up to 20 persons
Contents
• 6 x Bandages, Triangular
• 4 x Dressings, Eye Pad
• 3 x Dressings, HSE Large 18cm x 18cm
• 9 x Dressings, HSE Medium 12cm x 12cm
• 2 x Gloves, Pairs
• 1 x Guidance Leaflet
• 40 x Plasters, Assorted Washproof
• 12 x Safety Pins
• 10 x Wipes, Cleansing
Typical Applications
• Schools
• Warehouses
• Offices
Standards
• HSE Approved
Attribute | Value |
---|---|
Brand | Reliance Medical |
Contents | 10 x Wipes, Cleansing 12 x Safety Pins 1 x Guidance Leaflet 2 x Gloves, Pairs 3 x Dressings, HSE Large 18cm x 18cm 40 x Plasters, Assorted Washproof 4 x Dressings, Eye Pad 6 x Bandages, Triangular 9 x Dressings, HSE Medium 12cm x 12cm |
EAN | 5060131881133 |
ECLASS Code | 40020301 |
MFR Part No. | 113 |
Number of Persons | 20 |
Product Type | First Aid Kit |
UNSPSC Code | 42172001 |