Reliance Medical

RELIANCE FIRST AID KIT HSE 50 PERSON WORKPLACE IN AURA BOX

SKU:

RML9960241J

MPN:

114

£44.49

Ex VAT

£53.39

Inc VAT

IN STOCK (14)

    Product Details

    This HSE basic workplace kit is suited for use in workplaces with up to 50 employees. All the kit content is based on the 1997 ACOP standards and is supplied in a durable, green polypropylene carry case with an integral handle and safety clasps.


    Features and Benefits
    • Suited for up to 50 employees within a workplace
    • Supplied in a green integral aura box that is manufactured from polypropylene for durability
    • Safety clasps provide an airtight and dustproof sterile environment within the kit for reduced risk of contamination
    • Integral handle makes easy work of transporting the first aid kit


    Contents
    • 8 x Bandages, Triangular
    • 6 x Dressings, Eye Pad
    • 4 x Dressings, HSE Large 18cm x 18cm
    • 12 x Dressings, HSE Medium 12cm x 12cm
    • 3 x Gloves, Pairs
    • 1 x Guidance Leaflet
    • 60 x Plasters, Assorted Washproof
    • 16 x Safety Pins
    • 20 x Wipes, Cleansing


    Typical Applications
    • Warehouses
    • Offices
    • Schools


    Standards
    • HSE Approved


    Product Specification
    Attribute
    Value

    Brand

    Reliance Medical

    Contents

    12 x Dressings, HSE Medium 12cm x 12cm 16 x Safety Pins 1 x Guidance Leaflet 20 x Wipes, Cleansing 3 x Gloves, Pairs 4 x Dressings, HSE Large 18cm x 18cm 60 x Plasters, Assorted Washproof 6 x Dressings, Eye Pad 8 x Bandages, Triangular

    EAN

    5060131881140

    ECLASS Code

    40020301

    MFR Part No.

    114

    Number of Persons

    50

    Product Type

    First Aid Kit

    UNSPSC Code

    42172001