£11.79
Ex VAT
£14.15
Inc VAT
Product Details
Product Specification
This durable polypropylene box contains first aid for 10-person workplaces. The box itself has green safety clips, an integrated carry handle and an airtight lid which protects against water and dust. All contents of the kit meet the Health & Safety Executive guidelines.
Features and Benefits
• 10-person first aid kit
• Durable, airtight and resistant green box
• Easy to use
Typical Applications
• First aid use for 10 persons
Contents
• 4 x Bandages, Triangular
• 2 x Dressings, Eye Pad
• 2 x Dressings, HSE Large 18cm x 18cm
• 6 x Dressings, HSE Medium 12cm x 12cm
• 1 x Gloves, Pairs
• 1 x Guidance Leaflet
• 20 x Plasters, Assorted, Washproof
• 8 x Safety Pins
• 6 x Wipes, Cleansing
Attribute | Value |
---|---|
Brand | Reliance Medical |
Contents | 1 x Gloves, Pairs 1 x Guidance Leaflet 20 x Plasters, Assorted, Washproof 2 x Dressings, Eye Pad 2 x Dressings, HSE Large 18cm x 18cm 4 x Bandages, Triangular 6 x Dressings, HSE Medium 12cm x 12cm 6 x Wipes, Cleansing 8 x Safety Pins |
EAN | 5060131881126 |
ECLASS Code | 40020301 |
MFR Part No. | 112 |
Number of Persons | 10 |
Product Type | First Aid Kit |
UNSPSC Code | 42172001 |