£44.49
Ex VAT
£53.39
Inc VAT
Product Details
Product Specification
Suited for use on a minibus, bus, and coach, this Motokit first aid kit possesses an ample amount of medical equipment to provide treatment if a medical emergency were to occur. Designed for use on a maximum 16 passengers, the medical kit is supplied in an integral aura box.
Features and Benefits
• Supplied in an integral aura box to keep the medical equipment sterile and protected
• Comprehensive kit can cover up to 16 passengers
• Complies with the most up to date British health and safety standards
Contents
• 2 x Bandages, Triangular
• 2 x Dressing Pads, Adhesive 7.5cm x 7.5cm
• 4 x Burn Dressings, 10cm x 10cm
• 2 x Dressings, HSE Medium 12cm x 12cm
• 1 x Dressing, Trauma Large
• 2 x Dressings, Trauma Medium
• 3 x Foil Blankets, Adult
• 5 x Gloves, Pair
• 1 x Guidance Leaflet
• 20 x Plasters, Washproof Assorted
• 2 x Resuscitation Devices
• 1 x Shears
• 20 x Wipes, Cleansing
Typical Applications
• Bus
• Coach
• Minibus
Standards
• BS8599-2
Attribute | Value |
---|---|
Brand | Reliance Medical |
Contents | 1 x Dressing, Trauma Large 1 x Guidance Leaflet 1 x Shears 20 x Plasters, Washproof Assorted 20 x Wipes, Cleansing 2 x Bandages, Triangular 2 x Dressing Pads, Adhesive 7.5cm x 7.5cm 2 x Dressings, HSE Medium 12cm x 12cm 2 x Dressings, Trauma Medium 2 x Resuscitation Devices 3 x Foil Blankets, Adult 4 x Burn Dressings, 10cm x 10cm 5 x Gloves, Pair |
EAN | 5060186992396 |
ECLASS Code | 40020301 |
MFR Part No. | 3012 |
Number of Persons | 16 |
Product Type | First Aid Kit |
UNSPSC Code | 42172001 |