Reliance Medical

RELIANCE FIRST AID KIT MOTOKIT LARGE BS8599-2 IN COPENHAGEN BAG

SKU:

RML9960243X

MPN:

3016

£44.79

Ex VAT

£53.75

Inc VAT

IN STOCK (10)

    Product Details

    Designed for use on minibusses, buses and coaches, this large Motokit first aid kit complies with the updated British health and safety standards. Suited to cover a maximum of 16 passengers, the first aid kit is supplied in a large green Copenhagen bag.


    Features and Benefits
    • Designed to specifically treat injuries that commonly occur in motoring accidents
    • Compliant with the updated British health and safety standards
    • Suited for up to 16 passengers
    • Supplied in a large green Copenhagen bag to keep medical equipment safe and secure


    Contents
    • 2 x Bandages, Triangular
    • 4 x Burn Dressings, 10cm x 10cm
    • 2 x Dressing Pads, Adhesive 7.5cm x 7.5cm
    • 2 x Dressings, HSE Medium 12cm x 12cm
    • 1 x Dressing, Trauma Large
    • 2 x Dressings, Trauma Medium
    • 3 x Foil Blankets, Adult
    • 5 x Gloves, Pair
    • 1 x Guidance Leaflet
    • 20 x Plasters, Washproof Assorted
    • 2 x Resuscitation Devices
    • 1 x Shears
    • 20 x Wipes, Cleansing


    Typical Applications
    • Minibus
    • Coach
    • Bus


    Standards
    • BS8599-2


    Product Specification
    Attribute
    Value

    Brand

    Reliance Medical

    Contents

    1 x Dressing, Trauma Large 1 x Guidance Leaflet 1 x Shears 20 x Plasters, Washproof Assorted 20 x Wipes, Cleansing 2 x Bandages, Triangular 2 x Dressing Pads, Adhesive 7.5cm x 7.5cm 2 x Dressings, HSE Medium 12cm x 12cm 2 x Dressings, Trauma Medium 2 x Resuscitation Devices 3 x Foil Blankets, Adult 4 x Burn Dressings, 10cm x 10cm 5 x Gloves, Pair

    EAN

    5060186993249

    ECLASS Code

    40020301

    MFR Part No.

    3016

    Number of Persons

    16

    Product Type

    First Aid Kit

    UNSPSC Code

    42172001