Reliance Medical

RELIANCE FIRST AID KIT MOTOKIT MEDIUM BS8599-1/2 IN AURA BOX

SKU:

RML9960243F

MPN:

3011

£22.99

Ex VAT

£27.59

Inc VAT

IN STOCK (4)

    Product Details

    Designed for use in a car, taxi, van, or truck, this Motoring first aid kit contains a plethora of first aid equipment relating to injuries that commonly occur in motoring accidents. For use with up to 8 passengers, the kit is supplied in a compact aura box for easy storage.


    Features and Benefits
    • Complies with the updated British health and safety standards
    • Comprehensive kit that provides first aid equipment to cover a broad variety of minor medical emergencies
    • Compact design allows it to be easily stored in your car, taxi or van
    • Suitable for covering up to 8 passengers
    • Supplied in a robust aura box to maintain a sterile environment inside the box


    Contents
    • 1 x Bandage, Triangular
    • 2 x Burn Dressings, 10cm x 10cm
    • 1 x Dressing Pad, Adhesive 7.5cm x 7.5cm
    • 1 x Dressing, HSE Medium 12cm x 12cm
    • 1 x Dressing, Trauma Medium
    • 1 x Foil Blanket, Adult
    • 2 x Gloves, Pair
    • 1 x Guidance Leaflet
    • 10 x Plasters, Washproof Assorted
    • 1 x Resuscitation Face Shield
    • 1 x Shears
    • 10 x Wipes, Cleansing


    Typical Applications
    • Automotive
    • Cars
    • Vans
    • Taxis


    Standards
    • BS8599-1
    • BS8599-2


    Product Specification
    Attribute
    Value

    Brand

    Reliance Medical

    Contents

    10 x Plasters, Washproof Assorted 10 x Wipes, Cleansing 1 x Bandage, Triangular 1 x Dressing, HSE Medium 12cm x 12cm 1 x Dressing Pad, Adhesive 7.5cm x 7.5cm 1 x Dressing, Trauma Medium 1 x Foil Blanket, Adult 1 x Guidance Leaflet 1 x Resuscitation Face Shield 1 x Shears 2 x Burn Dressings, 10cm x 10cm 2 x Gloves, Pair

    EAN

    5060186992389

    ECLASS Code

    40020301

    MFR Part No.

    3011

    Number of Persons

    8

    Product Type

    First Aid Kit

    UNSPSC Code

    42172001