Reliance Medical

RELIANCE FIRST AID KIT MOTOKIT MEDIUM BS8599-1/2 IN STOCKHOLM BAG

SKU:

RML9960243Q

MPN:

3014

£20.79

Ex VAT

£24.95

Inc VAT

IN STOCK (5)

    Product Details

    Designed to meet the updated British health and safety standard, this medium first aid kit is suited for motoring specifically. Supplied in a compact Helsinki bag, the medical equipment can cover up to 8 passengers and possesses products specifically suited for motoring injuries and accidents.


    Features and Benefits
    • Comprehensive kit is designed specifically to treat medical emergencies and injures relating to motoring
    • Complies with the latest updated British health and safety regulations and standards
    • Covers up to 8 passengers
    • Supplied in a Stockholm bag to keep the medical equipment secure and tidy


    Contents
    • 1 x Bandage, Triangular
    • 2 x Burn Dressings, 10cm x 10cm
    • 1 x Dressing Pad, Adhesive 7.5cm x 7.5cm
    • 1 x Dressing, HSE Medium 12cm x 12cm
    • 1 x Dressing, Trauma Medium
    • 1 x Foil Blanket, Adult
    • 2 x Gloves, Pair
    • 1 x Guidance Leaflet
    • 10 x Plasters, Washproof Assorted
    • 1 x Resuscitation Face Shield
    • 1 x Shears
    • 10 x Wipes, Cleansing


    Typical Applications
    • Car
    • Taxi
    • Van
    • Truck


    Standards
    • BS8599-1
    • BS8599-2


    Product Specification
    Attribute
    Value

    Brand

    Reliance Medical

    Contents

    10 x Plasters, Washproof Assorted 10 x Wipes, Cleansing 1 x Bandage, Triangular 1 x Dressing, HSE Medium 12cm x 12cm 1 x Dressing Pad, Adhesive 7.5cm x 7.5cm 1 x Dressing, Trauma Medium 1 x Foil Blanket, Adult 1 x Guidance Leaflet 1 x Resuscitation Face Shield 1 x Shears 2 x Burn Dressings, 10cm x 10cm 2 x Gloves, Pair

    EAN

    5060186993232

    ECLASS Code

    40020301

    MFR Part No.

    3014

    Number of Persons

    8

    Product Type

    First Aid Kit

    UNSPSC Code

    42172001