noscriptReliance Medical RELIANCE FIRST AID KIT MOTOKIT SMALL BS8599-2 IN AURA BOX 3010 | Cromwell Tools

Reliance Medical

RELIANCE FIRST AID KIT MOTOKIT SMALL BS8599-2 IN AURA BOX

SKU:

RML9960243C

MPN:

3010

£17.99

Ex VAT

£21.59

Inc VAT

IN STOCK (14)

    Product Details

    Designed for use with moped, motorcycle, motor tricycle, and quadricycle riders, this Motokit first aid kit contains equipment tailored to injuries usually sustained by riders. The Motokit is designed to cover a maximum of 3 passengers and is supplied in a compact aura box that can easily be stored under the seat. Complies to the updates British health and safety standards.


    Features and Benefits
    • Designed specifically to equip motorcyclists with specific medical equipment that may be needed
    • Supplied in a compact aura box to protect the medical equipment and provide a sterile environment
    • Compact design ensures the first aid kit can easily be stored in a moped or motorcycle
    • Complies with updated British health and safety standards


    Contents
    • 1 x Burn Dressing, 10cm x 10cm
    • 1 x Dressing, Trauma Medium
    • 1 x Gloves, Pair
    • 1 x Guidance Leaflet
    • 10 x Plasters, Washproof Assorted
    • 1 x Resuscitation Face Shield
    • 1 x Shears
    • 5 x Wipes, Cleansing


    Typical Applications
    • Automotive
    • Mopeds
    • Motorcycles


    Standards
    • BS8599-2


    Product Specification
    Attribute
    Value

    Brand

    Reliance Medical

    Contents

    10 x Plasters, Washproof Assorted 1 x Burn Dressing, 10cm x 10cm 1 x Dressing, Trauma Medium 1 x Gloves, Pair 1 x Guidance Leaflet 1 x Resuscitation Face Shield 1 x Shears 5 x Wipes, Cleansing

    EAN

    5060186992402

    ECLASS Code

    40020301

    MFR Part No.

    3010

    Number of Persons

    3

    Product Type

    First Aid Kit

    UNSPSC Code

    42172001