SKU:
RML9960243M
MPN:
3013
£19.79
Ex VAT
£23.75
Inc VAT
Product Details
Product Specification
Compliant to the latest, improved and more rigorous British health and safety regulations, this small motokit is ideal for use for moped, motorcycle, motor tricycle,
and quadricycle users. Designed to cover a maximum of 3 passengers, the first aid kit is supplied in a Helsinki bag for safekeeping.
Features and Benefits
• Supplied in a compact Helsinki bag allowing you to store the product efficiently in your vehicle
• Allows you to perform potentially life-saving treatment prior to the emergency services arriving
• Can be used for up to 3 passengers
• Provides specially selected medical equipment to treat minor and major injuries relating to road traffic
Contents
• 1 x Burn Dressing, 10cm x 10cm
• 1 x Dressing, Trauma Medium
• 1 x Guidance Leaflet
• 1 x Gloves, Pair
• 10 x Plasters, Washproof Assorted
• 1 x Resuscitation Face Shield
• 1 x Shears
• 5 x Wipes, Cleansing
Typical Applications
• Moped
• Motorcycle
• Motor Quadricycle
• Motor Tricycle
Standards
• BS8599-2
Attribute | Value |
---|---|
Brand | Reliance Medical |
Contents | 10 x Plasters, Washproof Assorted 1 x Burn Dressing, 10cm x 10cm 1 x Dressing, Trauma Medium 1 x Gloves, Pair 1 x Guidance Leaflet 1 x Resuscitation Face Shield 1 x Shears 5 x Wipes, Cleansing |
EAN | 5060186993225 |
ECLASS Code | 40020301 |
MFR Part No. | 3013 |
Number of Persons | 3 |
Product Type | First Aid Kit |
UNSPSC Code | 42172001 |