Reliance Medical

RELIANCE FIRST AID KIT PERSONAL ISSUE BS8599-1 IN HELSINKI BAG

SKU:

RML9960245C

MPN:

3220

£13.79

Ex VAT

£16.55

Inc VAT

IN STOCK (11)

    Product Details

    Designed to give peace of mind that your employees and workplace is compliant with new health and safety regulations, this Personal Issue First Aid Kit is suitable to be given as 1 kit per employee. Compliant to the latest BSi standards and HSE approved, the kit is an effective way of ensuring that best practice is observed. Supplied in a green Helsinki First Aid Bag for ease.


    Features and Benefits
    • Simple way of ensuring compliance with the updated health and safety regulations
    • Supplied in a green Helsinki First Aid Bag which is instantly recognisable for quick recognition in an emergency
    • All contents are HSE approved
    • Comprehensive kit ensures that each employee is prepared in the case of an accident, injury or emergency


    Contents
    • 1 x Bandage, Triangular
    • 1 x Dressing, HSE Large
    • 1 x Foil Blanket, Adult
    • 2 x Gloves, Pairs
    • 1 x Guidance Leaflet
    • 10 x Plasters, Washproof Assorted
    • 1 x Resuscitation Face Shield
    • 1 x Shears
    • 4 x Wipes, Cleansing


    Typical Applications
    • Medical


    Standards
    • BS8599-1:2019
    • HSE Approved
    • BSi Approved


    Product Specification
    Attribute
    Value

    Brand

    Reliance Medical

    Contents

    10 x Plasters, Washproof Assorted 1 x Bandage, Triangular 1 x Dressing, HSE Large 1 x Foil Blanket, Adult 1 x Guidance Leaflet 1 x Resuscitation Face Shield 1 x Shears 2 x Gloves, Pairs 4 x Wipes, Cleansing

    EAN

    5060497996632

    ECLASS Code

    40020301

    MFR Part No.

    3220

    Number of Persons

    1

    Product Type

    First Aid Kit

    UNSPSC Code

    42172001